Learn More
Eppendorf™ Flask Platforms for Model C76 Water Bath Shaker
Dedicated-use platforms for one specific flask size
Brand: Eppendorf™ M1231-9934
941.00 GBP valid until 2024-12-31
Use promo code "23275" to get your promotional price.
Code : A0
Additional Details : Weight : 0.10000kg
Description
Choose one full-size (16.5L × 12 in.W [42 × 31cm]) platform or two half-size platforms for shaking versatility.
Specifications
125 mL | |
Erlenmeyer Flask Dedicated Platform | |
42 x 31 cm |
Model C76 water bath shaker | |
22 Clamps |