missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Scientific Shaker Test Tube Platforms
For use with New Brunswick Innova™, I-Series™ and Excella™ Shakers
£361.00
Specifications
Product Type | Test Tube Rack |
---|---|
Material | Stainless Steel |
For Use With (Equipment) | Innova 2100, 2150, 2300, 2350; Excella E10, E24/E24R, E25/E25R; all I-Series |
Size | Large |
Product Code | Brand | No. of Positions | Tube Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. of Positions | Tube Size | Price | Quantity & Availability | ||||
11319824
|
Eppendorf™
M1289-0100 |
48 | 8 to 11 mm |
£361.00
Each |
In Stock
Log in to see stock. |
||||
10607555
|
Eppendorf™
M1289-0200 |
60 | 12 to 15 mm |
£361.00
Each |
In Stock
Log in to see stock. |
||||
11339824
|
Eppendorf™
M1289-0300 |
42 | 15 to 18 mm |
£361.00
Each |
In Stock
Log in to see stock. |
||||
11349824
|
Eppendorf™
M1289-0400 |
30 | 18 to 21 mm |
£361.00
Each |
In Stock
Log in to see stock. |
||||
11369824
|
Eppendorf™
M1289-0600 |
20 | 26 to 30 mm |
£361.00
Each |
In Stock
Log in to see stock. |
||||
10083144
|
Eppendorf™
M1289-0500 |
22 | 22 to 26 mm |
£361.00
Each |
In Stock
Log in to see stock. |
||||
Description
Mount on universal platforms
Capacities listed are the most vessels of each size that will fit in a balanced pattern.
Specifications
Test Tube Rack | |
Stainless Steel | |
Innova 2100, 2150, 2300, 2350; Excella E10, E24/E24R, E25/E25R; all I-Series | |
Large |