missing translation for 'onlineSavingsMsg'
Learn More
Learn More
New Pig Gray Universal Absorbent Mats
Click to view available options
Capacity (English):
14.08 oz.
7.8 gal.
Dimensions (L x W):
20 x 15 in.
60 ft. x 15 in.
Type:
Universal Absorbent Mat
Universal Absorbent Pad
Unit Size:
Each
Pack of 200
Description
Tough mat lasts longer and requires less changeouts
- Dimple pattern speeds wicking of liquid throughout mat for faster, easier cleanup
- Highly absorbent, fine-fiber construction won't leave liquids or fiber residue behind
- Absorbed leaks and drips blend right in; dark gray color hides grime so mat stays on the job longer
- Flame-resistant material won't burn immediately like cellulose mats; melts when exposed to high heat while on the job
- Can be wrung out and incinerated after use to reduce waste or for fuels blending
- Dimensions: 15 x 20 in. (38.1cm x 50.8cm)
Specifications
Specifications
| Certifications/Compliance | 29 CFR 1910.22(a)(2) |
| Color | Gray |
| Capacity (English) | 14.08 oz. |
| Capacity (Metric) | 0.41 L |
| Material | Polypropylene |
| Type | Universal Absorbent Pad |
| For Use With (Application) | Absorbs oils, coolants, solvents and water |
| Weight Capacity | Lightweight |
| Dimensions (L x W) | 20 x 15 in. |
| Length (English) | 20 in. |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction