missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Microspec™ Nichrome Wire Loops
Used for bacteriological, microbiological applications and flame tests.
Brand: Microspec™
Additional Details : Weight : 0.00900kg
Description
- Used for bacteriological and other microbiological applications and flame tests
- Tightly wound
- Easy change
- Wire loops
- Nichrome wire
Specifications
No | |
Nickel Chromium Wire | |
Non-sterile | |
90 to 100 mm | |
Silver | |
25 wire loops in a vial | |
Plastic Vial |
4.5 mm | |
3.54 to 3.94 in. | |
0.163 in. | |
10 μL | |
Inoculating Product | |
25 | |
Yes |