missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Nickel Beaker with Pourout Lip
Click to view available options
Capacity (Metric):
125 mL
250 mL
2000 mL
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
- Pourout lip allows for easy pouring
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Description | With pourout lip |
Diameter (Metric) Outer | Top: 63mm; Bottom: 57mm |
Capacity (Metric) | 250 mL |
Material | Nickel |
Height (Metric) | 92mm |
Type | Beaker |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'