Learn More
Fisherbrand™ Nickel Chattaway Micro Spatulas
Get optimum results when you use the nickel-based micro spatulas for your essential laboratory work. Ideal for Biology, Microbiology and Pharmaceutical Applications, the Fisherbrand™ Nickel Chattaway Micro Spatulas are widely used, sturdy, affordable, and resistant to most solvents.
Brand: Fisherbrand™
22.44 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Code : 41
Additional Details : Weight : 0.02800kg
Description
- Excellent resistance to many corrosive environments
- High thermal and electrical conductivities
- Low gas content and low vapor pressure
- Nickel 200 spec (minimum 99.6% nickel content)
- Bright finish
- Length = 200mm
- Spatula Blade width = 4mm
- Centre barrel diameter 1.60mm - 'micro'
- Spatula Blade One end flat, other end at 45° angle
- Supplied in standard packs of 5
Specifications
5 Pk. | |
Chattaway Spatula | |
3.6 mm | |
Nickel |
100 mL | |
4 mm | |
200 x 4 mm | |
200 mm |