missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Nickel Dual Spoon/Spatula Combo Utensils

Product Code. 11726567 Shop All Fisherbrand Products
Click to view available options
Length (Metric):
120 mm
150 mm
180 mm
210 mm
Unit Size:
Each

Product Code. 11726567

Only null left
Add to basket
Edge
Add to basket

Use one tool for two jobs. Nickel Electro™ Nickel Dual Spoon/Spatula Combo Utensils measure liquids and powders with the spoon end and divide and separate materials with the spatula end.

Dual-use utensil measures liquids and fine powders with the spoon end; divides and separates materials with the spatula end.
  • Manufactured from Nickel.

Specifications

Quantity 1
Capacity (Metric) 2 mL
Product Type Spatula
Width (Metric) 20 mm
Dimensions (L x W) 150 x 20 mm
Material Nickel
Length (Metric) 150 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.