Learn More
R&L Enterprises™ 3-Prong Clamps
Safely and securely holds articles in place in the laboratory. R&L Enterprises™ 3-Prong Clamps are manufactured from diecast aluminum alloy, actuated by nickel plated brass pummels and plastic headed nickel plated steel twin screw pivoting on a stainless steel pin.
Brand: R&L Enterprises™ 1020/1
Code : 03
Additional Details : Weight : 0.09900kg
Description
- Jaws covered in chemically resistant plastic
- For use with articles up to 90mm in diameter
- Designed to hold articles within the jaws
- Not recommended to hold articles by the points
- Available with or without spring-loaded jaws
Specifications
1 Ea. | |
Nickel, Plastic | |
Spring Loaded |
3-Prong Clamp | |
90 mm |