missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ Nickel-Plated Brass Open Armor Thermometer Cases
Feature screw cap with ring and small openings around bulb for circulation
£26.35
Specifications
For Use With (Application) | Protects thermometer during use and storage |
---|---|
Material | Nickel-plated, Brass |
Product Type | Armor Case |
Product Code | Brand | For Use With (Equipment) | Length (English) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Length (English) | Length (Metric) | Price | Quantity & Availability | |||
17571305
|
H-B Instrument™
B61400-9300 |
12 in. Thermometer | 12 in. | 300 mm |
£26.35
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||
Description
- Can hold thermometers of length 5.9 to 18 in. (150mm to 460mm)
Specifications
Protects thermometer during use and storage | |
Nickel-plated, Brass | |
Armor Case |