Learn More
R&L Enterprises™ Nickel Plated Brass Vacuum Pump
Evacuates a 1L system to 200mbar in 40 seconds (water supply at 170kPa, consumption 3.5L). R&L Enterprises™ Nickel Plated Brass Vacuum Pumps do not require a tail pipe.
Brand: R&L Enterprises™ 3522
29.51 GBP valid until 2024-08-31
Use promo code "21641" to get your promotional price.
Code : 03
Additional Details : Weight : 0.12780kg
Description
- Integral non-return valve
- Water inlet nozzle for 10mm bore flexible pressure tubing
- Vacuum nozzle for 8mm bore tubing
- Overall length of 200mm
Specifications
Water Inlet Nozzle For 10mm Bore Flexible Pressure Tubing and Vacuum Nozzle For 8mm Bore Tubing | |
1Each | |
3.5 L |
Nickel-plated Brass | |
1 Each | |
200 mm |