missing translation for 'onlineSavingsMsg'
Learn More

Usbeck Laborgeraete™ Nickel-plated Clamps with Vinyl-coated Jaws

Product Code. p-8003288
Click to view available options
Diameter (Metric):
12 to 25 mm
20 to 40 mm
30 to 80 mm
38 to 60 mm
Unit Size:
Each

Product Code. 10533762

Brand: Usbeck Laborgeraete™ 2554

Only null left
Add to basket
Add to basket

Secure delicate glassware in the laboratory with Usbeck Laborgeraete™ Nickel-plated Clamps. The double-sided opening mechanism allows jaws to spread evenly for stabilization and balance. .

  • Zinc diecasting
  • Powdercoated
  • Nickel plated vinyl coated jaws

Specifications

Quantity 1 Ea.
Type Clamp
Material Nickel-plated
Diameter (Metric) 20 to 40 mm
Length (Metric) 240 mm
Coating Vinyl
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.