missing translation for 'onlineSavingsMsg'
Learn More

Usbeck Laborgeraete™ Nickel Plated Steel Forceps

Product Code. 10639531
Click to view available options
Length (Metric):
105 mm
130 mm
200 mm
300 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10639531

Brand: Usbeck Laborgeraete™ 3007

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Tip Style Blunt
No. per Pack 1 Pack
Material Nickel-plated Steel
Length (Metric) 300 mm
Dimensions (L x W) 300 L mm
Type Forceps
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.