missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Essentials Lab Frame Foot, Nickel-Plated Zinc

Connect rods and/or clamps to your frame or build a custom lab frame with this Nickel-Plated Zinc Lab Frame Foot.

Brand:  Cole-Parmer™ Essentials 08041-38

Product Code. 11797108

  • £159.00 / Each
Estimated Shipment: 08-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Use with 1/2 in. (12.7 mm) diameter frame rods.
  • Permanently mount lab-frames directly to the wall, floor or benchtop.
  • Includes three mounting screws.
  • Dimensions (Dia. x H): 2 3/4 x 1 1/4 in. (70 x 32 mm)
Specifications

Specifications

Nickel Plated Zinc
1.3 in.
0.5 in.
12.7 mm
Frame Foot
32 mm
2.8 in.
70 mm
Three Mounting Screws
0 to 0.5 in. dia Rods
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers