missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Nickel/Stainless Steel Lab Spatulas
Designed for precise sampling of powders or salts. Nickel/stainless steel spatulas come in a variety of end styles.
£24.68 - £38.30
Specifications
Quantity | 3 Pk. |
---|---|
Product Type | Laboratory Spatula |
Material | Stainless Steel (304), Nickel |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
12363800
|
Cole-Parmer™
06369-03 |
16.51 cm |
£24.68
Pack of 3 |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||||
11705938
|
Cole-Parmer™
06369-06 |
20.32 cm |
£38.30
Pack of 3 |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||||
15129032
|
Cole-Parmer™
06369-07 |
18.1 cm |
£36.40
Pack of 3 |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||||
Description
Designed for precise sampling of powders or salts. Nickel/stainless steel spatulas come in a variety of end styles.
- Nickel/SS Lab Spatulas
- Available with a glazed or mirror finish
- Easy to clean
- Multiple sizes and tyles to fit a variety of laboratory needs
- Pack of 3
Specifications
3 Pk. | |
Laboratory Spatula | |
Stainless Steel (304), Nickel |