missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Standard Metal Solution 10,000ppm, for ICP, Solution HNO3 1M, Fisher Chemical
Click to view available options
Quantity:
100 mL
Packaging:
HDPE plastic bottle
Specifications
Specifications
Color | Green |
pH | 1 |
Physical Form | Liquid |
Quantity | 100 mL |
MDL Number | 11137 |
Packaging | HDPE plastic bottle |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 6
Safety and Handling


Product Identifier
- Nickel solution 10 000 ppm
- Danger
- Carcinogenicity Category 2
- Serious eye damage/eye irritation Category 1
- Substances and mixtures corrosive to metals Category 1
- Respiratory sensitiser Category 1
- Skin corrosion/irritation Category 1 B
- Specific target organ toxicity after repeated exposure Category 2
- H317-May cause an allergic skin reaction.
- H318-Causes serious eye damage.
- H314-Causes severe skin burns and eye damage.
- H351-Suspected of causing cancer.
- H373-May cause damage to organs.
- H290-May be corrosive to metals.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/A§.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Nickel Standard Metal Solution 10,000ppm, for ICP, Solution HNO3 1M, Fisher Chemical >
Spot an opportunity for improvement?Share a Content Correction