missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Nifedipine
39.65 GBP valid until 2024-12-31
Use promo code "22914" to get your promotional price.
Use promo code "22914" to get your promotional price.
Click to view available options
Quantity:
1 g
5 g
25 g
Packaging:
Glass bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Melting Point | 171.0°C to 175.0°C |
Color | White to Yellow |
Ignition Residue | 0.1% max. |
Loss on Drying | 0.5% max. |
Infrared Spectrum | Authentic |
Packaging | Glass bottle |
Quantity | 1 g |
Beilstein | 22, V,4, 268 |
Merck Index | 15, 6613 |
Solubility Information | Solubility in water: insoluble in water. Other solubilities: soluble in acetone,chloroform,benzene,dioxane,,methanol,ethanol |
Show More |
Safety and Handling
![compliance-icons](https://webshop.fishersci.com/webfiles/eu/web-flags/GHS07_Warning.png)
Product Identifier
- Nifedipine
- Warning
- Acute toxicity Category 4
- H302-Harmful if swallowed.
- P301+P312-IF SWALLOWED: Call a POISON CENTER or doctor/physician/ if you feel unwell.
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'