missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Skytec Ninja Silver+ Gloves
Click to view available options
Size:
6, X-Small
7, Small
8, Medium
9, Large
10, X-Large
Description
- Level C cut resistance (EN388:2016)
- Excellent grip in wet, dry or sligtly oily conditions
- Extremely durable with high tear and abrasion resistance
- Retains flexibility despite its high protection levels
- Breathable liner
- Elasticated wrist provides a secure and comfortable fit
- Mottled grey colouring extends wearable life
Specifications
Specifications
Certifications/Compliance | CE CAT II, ANSI Cut |
Certifications/Compliance (Europe) | EN388, EN420 |
Coated Area | Palm |
Construction | Machine Knit |
Coating Material | Polyurethane |
Color | Gray |
Cut Resistance Rating | ANSI A3 |
Hand | Specific |
Latex Free | No |
Material | HPPE, Nylon, Glass Fiber, Polyurethane |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'