missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ NitraSafe™ Cut-Protection Nitrile Fully-Coated Gloves
Click to view available options
Size:
8
9
Description
- Cut and sewn construction
- Cotton Jersey Kevlar™ liner
- Nitrile coating
- Palm-coated finish
- Nitragold™ cuff
Specifications
Specifications
Back Material | Nitrile |
Certifications/Compliance | CE Mark 0493, Standard Category III EN 388 : 4331 |
Cuff Material | Nitrile |
Product Type | Heavyweight Gloves |
Size | 9 |
Glove Cuff Style | Nitragold™ |
Liner Material | Cotton Jersey Dupont™ Kevlar™ aramid fiber |
Lining | Cotton Jersey Dupont™ Kevlar™ aramid fiber |
Palm Type | Coated-palm |
Quantity | 72 Pairs |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'