missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WTW™ Nitrate Test Kits
Click to view available options
Range:
0.2 to 13.0 mg/L NO3-N, 0.9 to 57.5 mg/L NO3
0.5 to 18 mg/L NO3-N, 2.2 to 79.7 mg/L NO3
0.5 to 25 mg/L NO3-N, 2.2 to 110.7 mg/L NO3
1 to 50 mg/L NO3-N, 4 to 221 mg/L NO3
No. of Tests:
25
50
60
90
Unit Size:
1 set
300g
Pack of 25
Description
- Variety of instrumentation for measuring nitrates
- For waste water, drinking water, surface water
- PhotoLab® S6, PhotoLab® S12, PhotoLab® Spectral, Photoflex photometers
- CombiCheck Nitrate (NO<sub>3</sub>) cell test kit
Specifications
Specifications
| Analytes | Nitrospectral |
| For Use With (Application) | For waste water, drinking water, surface water |
| For Use With (Equipment) | PhotoLab™ S6, PhotoLab™ S12, PhotoLab™ Spectral, Photoflex photometers |
| Includes | Certificates |
| No. of Tests | 60 |
| Range | 0.5 to 18 mg/L NO3-N, 2.2 to 79.7 mg/L NO3 |
| Sufficient For | 25 Tests |
| Test Method | Photometric |
| Type | CombiCheck Nitrate (NO3) Cell Test Kit |
Safety and Handling
Product Identifier
- Nitrate Cell Test Method: photometric 0.5 - 18.0 mg/l NO
- Danger
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 1 A
- H290-May be corrosive to metals.
- H314-Causes severe skin burns and eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P308+P311-IF exposed or concerned: Call a POISON CENTER/doctor/.
- MIXTURE LIST-Contains : sulphuric acid
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction