missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitric Acid 70% d=1.42, SLR, Extra Pure, Fisher Chemical™
Click to view available options
Quantity:
1 L
2.5 L
25 L
Packaging:
HDPE plastic bottle
Plastic container
Specifications
Specifications
pH | 1 |
Color | Yellow |
Melting Point | -42°C |
Boiling Point | 122°C |
Packaging | HDPE plastic bottle |
Quantity | 1 L |
Physical Form | Liquid |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
1 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
2526954 | Certificate of Analysis | 13/02/2025 | N/2250/PB15,N/2250/25,N/2250/PB17 |
Safety and Handling


Product Identifier
- Nitric acid SG 1.42 (70%)
- Danger
- Oxidising liquid Category 3
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 1 A
- Serious eye damage/eye irritation Category 1
- H272-May intensify fire; oxidiser.
- H290-May be corrosive to metals.
- H314-Causes severe skin burns and eye damage.
- EUH071-Corrosive to the respiratory tract.
- P220-Keep/Store away from clothing/combustible materials.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- MIXTURE LIST-Contains : Nitric acid
Special Offers
-
Multiple Manufacturers
Chromatography and Chemicals Promotion
Explore our new promotion and get up to 70% off some of our most popular products.Promo Code: 24127Expires: 2025-05-31
New Offer Save Up to 70%
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Nitric Acid 70% d=1.42, SLR, Extra Pure, Fisher Chemical™ >
Spot an opportunity for improvement?Share a Content Correction