missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitric Acid 70% d=1.42, SLR, Extra Pure, Fisher Chemical™
Click to view available options
Quantity:
1 L
2.5 L
25 L
Packaging:
HDPE plastic bottle
Plastic container
Spécification
Spécification
pH | 1 |
Color | Yellow |
Melting Point | -42°C |
Boiling Point | 122°C |
Packaging | Plastic container |
Quantity | 25 L |
Physical Form | Liquid |
Sécurité et traitement
Identifiant produit
- Nitric acid S.G. 1.42 (70%)
- Danger
- Acute toxicity Category 3
- Serious eye damage/eye irritation Category 1
- Substances and mixtures corrosive to metals Category 1
- Oxidising liquid Category 3
- Skin corrosion/irritation Category 1 A
- H272-May intensify fire; oxidiser.
- H290-May be corrosive to metals.
- H314-Causes severe skin burns and eye damage.
- H318-Causes serious eye damage.
- H331-Toxic if inhaled.
- EUH071-Corrosive to the respiratory tract.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- MIXTURE LIST-Contains : nitric acid
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu