missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitril™ 3000 X-Long, Non-Sterile, Nitrile Examination Gloves
1.06 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Use promo code "21640" to get your promotional price.
Click to view available options
Size:
Medium
X-Large
Description
- AQL 1,5
- PPE Category III
- Class I Medical
- Extra long length
- Ambidextrous
- Non-sterile
- Powder free and latex free
- Textured
- Beaded cuff
Specifications
Certifications/Compliance | AQL 1,5, PPE Cat III, Class I Medical, Food compliant, EN 455-1/-2/-3/-4, EN 374-1/-2/-4/-5, EN 16623-1, EN 420, EN ISO 13495:2016, 93/42/EEC |
Color | Blue |
Disposable | Single-use |
Material | Nitrile |
Size | X-Large |
Model | 1282XL |
Length (Metric) | 29 cm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'