missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Meditrade™ Nitril™ NextGen™ Nitrile Examination Gloves
.96 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Use promo code "21640" to get your promotional price.
Click to view available options
Size:
Small
Medium
Large
X-Large
Color:
Blue
Description
- Disposable examination glove
- Nitrile
- Non-sterile
- Powder-free
- Latex-free
- Textured
- Beaded cuff
- Ambidextrous
- AQL 1.5
Specifications
Certifications/Compliance | AQL 1.5; EN ISO 13485:2016; 93/42/EWG / EEC: Class 1; PPE Category III; Food Compliance acc. to EC Directive 1935/2004 (blue only) |
Description | Single use disposable blue nitrile gloves |
Color | Blue |
Disposable | Single-use |
Latex Free | Yes |
Material | Nitrile |
Size | Large |
Thickness (Metric) | 0.060 mm (Cuff) |
Model | 1283L |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'