missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell Safety Products™ Nitrile Gloves
2.19 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Use promo code "21640" to get your promotional price.
Click to view available options
Size: 10
Description
- Nitrile composition for mechanical and chemical resistance to a large range of products including oils, greases, hydrocarbons, detergents and many solvents.
- Avoid contact with solvents containing ketones.
- Suitable for food preparation that includes greasy products, production of paints, varnishes.
- Flocked-cotton inside for comfort and easy donning and doffing.
- Raised pattern finish for good grip in greasy and damp environments.
- Great elasticity and dexterity.
- Safety Category III glove.
- Cuff helps to protect a large part of the forearm.
Specifications
Certifications/Compliance | CE CATEGORY III Irreversible risks. EN 420-2003 Basic standard, EN 388-2003 Mechanical risks, EN 374-2003 Chemical risks, EC Category PPE 3, EC Certificate Number 0075/797/162/09/08/0359, EC Attestation Number 0075/797/162/09/08/0359 |
Classification | Dexterity: 5 |
Color | Green |
Cut Resistance Rating | 1 |
Material | Cotton |
Product Type | Gloves |
Size | 10 |
Thickness (Metric) | 0.40 mm |
For Use With (Application) | Agriculture, Automotive, Aviation, Building, Construction, Catering, Chemical, Food, Industrial Cleaning, Iron, Steel, Maintenance, Offshore, Petrochemical, Printing, Service, Ship Building, Transportation, Utility and Water Treatment industries. |
Liner Material | Cotton Flock |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'