missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Nitrilite™ 93-311 Series Natural Nitrile Gloves
![BIOPHARMA](/content/dam/fishersci/glyphs/sure_trace.png)
257.42 GBP valid until 2024-12-31
Use promo code "22917" to get your promotional price.
Use promo code "22917" to get your promotional price.
Click to view available options
Size:
10
6
7
8
Small
Description
- 100% nitrile polymer prevents risk of allergies related to latex protein
- Nitrile coating
- Textured fingertips grip design
- Rolled beaded cuff
Specifications
Classification | PPE Category II |
Color | Natural |
Disposable | Single-use |
Exterior Finish | Smooth |
Hand | Ambidextrous |
Material | Nitrile |
Powdered | Powdered |
Product Type | Controlled Environment Gloves |
Size | Small |
Sterility | Non-sterile |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'