missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ Nerva BNAL Extra Long Nitrile Cleanroom Gloves
557.07 GBP valid until 2024-12-31
Use promo code "21991" to get your promotional price.
Use promo code "21991" to get your promotional price.
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Extra long 16 in. to provide elbow protection
- Ambidextrous
- Non-sterile
- Textured, powder free, latex-free
- ESD Properties
- Processed in a cleanroom environment to ensure compatibility with ISO Class 4 operating conditions
- Beaded cuff
- Non-particulating easy tear packaging
- Double-donnable
- Ideal for Controlled and Critical Environments, Production and Manufacturing, Lab and R&D
Specifications
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, EN 421:2010, EN 455 Part 2, EN ISO 374-1:2016, EN ISO 374-5:2016, Category III |
Cleanroom Class | Class 10 (ISO 4) |
Color | White |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 6.3 mil |
Finger Thickness (Metric) | 0.16 mm |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Nitrile |
Palm Thickness (English) | 3.9 mil |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'