missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ Advance Sterile Latex Cleanroom Gloves
306.44 GBP valid until 2024-12-31
Use promo code "22919" to get your promotional price.
Use promo code "22919" to get your promotional price.
Click to view available options
Size:
6
6.5
7
7.5
8.5
9
10
Description
Powder free, hand-specific latex gloves are anatomically shaped and designed to be double-donnable. Recommended for Class 10/ISO 4 cleanrooms.
- 30 cm (12 in.) mid-arm length for extra protection
- Powder free latex offers comfort and flexibility
- Designed to be double-donnable
- Anatomical, hand-specific shape for maximum comfort
- Textured surface for better grip
- Beaded cuff for stability on the arm
- Non-particulating EasyTear™ packaging
- Gamma Irradiated sterile
Specifications
Certifications/Compliance (Europe) | EN420:2003 + A1:2009, EN374-5:2016, EN421:2010, EN455-2:2015 |
Cleanroom Class | Class 10 (ISO 4) |
AQL | 0.65 |
Color | Natural |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 7.8 mil |
Finger Thickness (Metric) | 0.20 mm |
Hand | Specific |
Material | Latex |
Palm Thickness (English) | 6.6 mil |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'