missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ Biotac BIOTAC Nitrile Gloves

Product Code. 15268168
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large

Latex-free, powder free cleanroom gloves are flexible and resistant to a wide range of chemicals.

  • 12 in. length
  • Ambidextrous
  • AQL 1.5
  • Finger-textured, powder free
  • Nitrile is resistant to a wide range of chemicals
  • ESD properties
  • Processed to ensure ISO Class 5 Compatibility
  • Suitable for Production and Manufacturing, Controlled and Critical Environments, Lab and R&D
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 455 Part 2, Food Contact, Category III
Cleanroom Class Class 100 (ISO 5)
AQL 1.5
Color White
Exterior Finish Partially Textured
Finger Thickness (English) 6.7 mil
Finger Thickness (Metric) 0.17 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4.3 mil
Palm Thickness (Metric) 0.11 mm
Powdered Powder Free
Size Large
Sterility Non-sterile
Thickness (English) 6.7 mil
Thickness (Metric) 0.17 mm
Manufacturing/QMS Audit Standards ISO 9001, PPE Regulation 2016 425 Module D
Model BIOTAC-L
Series BioClean™ Biotac BIOTAC
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'