missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Bioclean™ Bouffant Cap
58.68 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Color: white; Size: universal
Description
- Universal Size
- Lightweight, soft non-woven Polypropylene
- Hypoallergenic
- Compatible with a variety of environments including cleanrooms
- Manufactured in a facility holding ISO 9001:2008 Certifications
- In accordance with ISO 2859
Specifications
Product Type | Cleanroom Bouffant |
Size | One Size |
Material | Spunbond Polypropylene |
Color | White |
Disposable | Single-use |
Model | BBC-W |
Seam Type | Elasticized Double Stitching |
Certifications/Compliance | ISO 9001:2008 Certifications in accordance with ISO 2859 |
Cleanroom Class | Class 10 (ISO 4) |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'