missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ Clearview™ Sterile Single Use Cleanroom Goggles

Click to view available options
Sterile goggles
Description
Use for safety in cleanroom environments. BioClean™ Clearview™ Sterile Single Use Cleanroom Goggles are anti-fogging and optically correct for clear vision.
- Guaranteed protection: BioClean™ Clearview Goggles BCGS1 satisfy EN 166 standards for assured eye protection you can depend on
- Reduced contamination risks: Their indirect ventilation system lowers the risk of contamination when entering controlled environments
- Enhanced features: These anti-fog goggles feature an optically correct, toughened polycarbonate lens with an anti-scratch, anti-fog coating to minimize distortion and deliver unobstructed vision
- Increased comfort: BioClean™ Clearview Goggles BCGS1 are manufactured from lightweight ultra-soft PVC with a non-linting, latex-free headband, making them suitable to be worn over eyeglasses

Specifications
Specifications
Certifications/Compliance | ISO 9001:2015, (EU)2016/425, EN 166:2001, ANSI/ISEA Z87.1-2010 I Class 10/ISO Class 4 & EU GMP Grade A/B and other sterile cleanrooms |
Height (Metric) | 85 mm |
Shape | Rectangle |
Width (Metric) | (hinge to hinge)(±3 mm): 155 mm |
Lens Coating | Anti-fog, Scratch-resistant |
Description | Optically correct, toughened polycarbonate lens with an anti-scratch, anti-fog coating to minimize distortion and deliver unobstructed vision |
Color | Clear |
Lens Tint | Clear |
Product Type | Sterile Goggles |
No. per Case | 60/Pk. |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Videos
-
Nitritex Bioclean single use goggles
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell BioClean™ Clearview™ Sterile Single Use Cleanroom Goggles >
Spot an opportunity for improvement?Share a Content Correction