missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ BioClean-D™ Sterile Coveralls with Collar and Thumb Loop
![BIOPHARMA](/content/dam/fishersci/glyphs/sure_trace.png)
171.30 GBP valid until 2024-12-31
Use promo code "22919" to get your promotional price.
Use promo code "22919" to get your promotional price.
Click to view available options
Size:
Small
Medium
Large
2X-Large
3X-Large
4X-Large
Size (Metric) Chest:
100 to 108 cm
116 to 124 cm
124 to 132 cm
132 to 140 cm
84 to 92 cm
92 to 100 cm
Height (Metric):
164 to 170 cm
170 to 176 cm
176 to 182 cm
188 to 194 cm
194 to 200 cm
200 to 206 cm
Description
- Low linting, anti-static CleanTough™ Fabric made
- Sterilized by Gamma irradiation
- Anti-Static properties
- Manufactured in a facility holding ISO 9001:2008 certification
- Zip front with flap cover
- Elasticated back, cuffs and ankles
- Available in sizes ranging from S through 4XL
- ASTM D6978 05 Tested
- HELMKE DRUM Tested
- Low-particulate
- Sterility Assurance Level 10-6
Compliance
USP 797, USP 800, 503B
Specifications
Product Type | Cleanroom Coveralls |
Size | Small |
Color | White |
Disposable | Single-use |
Sterility | Sterile |
Certifications/Compliance | ISO 9001:2015 |
Certifications/Compliance (Europe) | EN ISO 13982-1:2004+A1:2010, EN ISO 13034:2005+A1:2009, EN ISO 14325, ASTM F739-12, EN 1149-5:2008, EN530, EN 7854, EN 6530, EN 13934-1, EN9073-4, EN 863 and EN 13935-2, ISO 11137-1:2006 |
Model | S-BDCCT |
Size (English) Chest | 33-36 in. |
Size (Metric) Chest | 84 to 92 cm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'