missing translation for 'onlineSavingsMsg'
Learn More

Ansell BFAP BioClean™ Fusion Polychloroprene Cleanroom Gloves

Catalog Number 15278148
343.30 GBP valid until 2024-12-31
Use promo code "22919" to get your promotional price.


Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Non-sterile, polychloroprene gloves feature high tactility and comfort. Ultra clean gloves are antistatic, double donnable and suitable for Class 10/ ISO 4 cleanrooms.

  • 11.5 in. (29 cm), Ambidextrous
  • Non-Sterile, Cleanroom compatible
  • Finger-Textured for secure grip
  • Powder free, Latex-free, Beaded cuff
  • ESD Properties
  • Part of the BioClean-C Chemotherapy Range
  • 1.5 freedom from pinholes
  • Processed in a Cleanroom Environment to ensure Compatibility with ISO Class 4
  • In accordance with ISO 2859
  • Manufactured in a facility holding ISO 9001:2008 and 89/686/EEC Article 11b certifications
Certifications/Compliance ISO 11137-1:2006
Certifications/Compliance (Europe) EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009
AQL 0.65
Color Green
Exterior Finish Partially Textured
Finger Thickness (English) 4.7 mil
Finger Thickness (Metric) 0.12 mm
Hand Ambidextrous
Latex Free Yes
Material Polychloroprene
Palm Thickness (English) 3.9 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Size X-Small
Sterility Non-sterile
Thickness (English) 4.7 mil
Thickness (Metric) 0.12 mm
Manufacturing/QMS Audit Standards ISO 9001: 2008 and 89/686/EEC
Model BFAP-XS
Series BioClean™ Fusion
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'