missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ Fusion S-BFAP Sterile Polychloroprene Cleanroom Gloves

Catalog Number 15288298
280.86 GBP valid until 2024-12-31
Use promo code "22919" to get your promotional price.


Click to view available options
Size:
10
5, 5.5
6, 6.5
7, 7.5
8, 8.5
9
This item is not returnable. View return policy
This item is not returnable. View return policy

Ultra-clean, tactile sterile polychloroprene cleanroom gloves with chemical protection. Recommended for Class 10/ISO 4 Cleanrooms.

  • Textured surface
  • Length: 30.5 cm (12 in.)
  • Anti-static properties
  • Excellent chemical protection and exceptional tactility
  • Latex-free to eliminate Type 1 latex allergies
  • Powder free, beaded cuff
  • Color: Green
  • ISO Class 4 and EU GMP Grade A compatible
  • Double-donnable
  • Polychloroprene
  • Ambidextrous
  • AQL 1.5
  • Sterility Assurance Level 10-6
Certifications/Compliance USP 797, ASTM D6978-05
Certifications/Compliance (Europe) EN420:2003 + A1:2009, EN374-1:20016, EN374-5:2016 and EN421:2010, EN455-2:2015, ISO 11137-1:2006, (EC)1935/2004 and (EC)2023/2006
Cleanroom Class Class 10 (ISO 4)
Color Green
Exterior Finish Partially Textured
Finger Thickness (English) 4.7 mil
Finger Thickness (Metric) 0.12 mm
Hand Ambidextrous
Latex Free Yes
Material Polychloroprene
Palm Thickness (English) 3.9 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Size 5, 5.5
Sterility Sterile
Thickness (English) 4.7 mil
Thickness (Metric) 0.12 mm
Manufacturing/QMS Audit Standards ISO 9001:2015 and (EU)2016/425
Model S-BFAP-5055
Series BioClean™ Fusion S-BFAP
Tensile Strength 9 MPa
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'