missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ Maxima BLLS Sterile Latex Cleanroom Gloves
![BIOPHARMA](/content/dam/fishersci/glyphs/sure_trace.png)
730.81 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
10
Description
Sterile latex cleanroom glove providing extra coverage and protection to the upper arm. Recommended for Class 10/ISO 4 cleanroom environments.
- Natural color
- Hand-specific, anatomically shaped
- Textured surface for enhanced grip
- Beaded cuff for stability on the arm
- Sterility Assurance Level 10-6
Specifications
Certifications/Compliance (Europe) | CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 455 Part 2, Food Contact, Category III |
Cleanroom Class | Class 10 (ISO 4) |
AQL | 1.5 |
Color | Natural |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 7.8 mil |
Finger Thickness (Metric) | 0.20 mm |
Hand | Specific |
Material | Latex |
Palm Thickness (English) | 7 mil |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'