missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ Microflow Face Veils
Soft, non-sterile cleanroom face veils with headband and nosepiece, manufactured using biochem ultrasonic bonding.
£661.51 - £675.00
Specifications
Product Type | Cleanroom Face Mask |
---|---|
Color | White |
Material | Polyethylene |
Size | Standard |
Sterility | Non-sterile |
Product Code | Brand | Fastening Type | Packaging Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Fastening Type | Packaging Quantity | Price | Quantity & Availability | ||||
15258158
|
Ansell
BFV05 |
Headband | 100 pieces per sealed inner PE bag; one inner bag per sealed outer PE bag; 10 outer bags per lined carton (1000 pieces) |
£661.51
Pack of 1000 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
15268158
|
Ansell
BFV06 |
Snaps | 50 pieces per sealed inner PE bag; one inner bag per sealed outer PE bag; 10 outer bags per lined carton (500 pieces) |
£675.00
Pack of 500 |
Estimated Shipment: 27-08-2024
Log in to see stock. |
||||
Description
- Veil: Low linting thermabond non-woven material
- Binding: White hydroentangled polyester
- Nosepiece: Fully enclosed, flexible, malleable aluminum-coated with plastic
- Headband: Tubular polyester
- L×W: 375mm (15 in.)×330mm (13 in.)
Specifications
Cleanroom Face Mask | |
Polyethylene | |
Non-sterile | |
ISO 2859 | |
Single-use | |
15 in. | |
BioClean™ Microflow Face Veil |
White | |
Standard | |
Veil | |
Class 10,000 (ISO 7) | |
Yes | |
37.5 cm |