missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ P-Zero BPZS Sterile Polychloroprene Cleanroom Gloves
458.79 GBP valid until 2024-12-31
Use promo code "22919" to get your promotional price.
Use promo code "22919" to get your promotional price.
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
Description
- Powder free, latex-free
- Tested to ASTM D6978 standard
- ESD properties
- Beaded cuff for strength
- Chemical resistant
- Non-particulating EasyTear packaging
Specifications
Certifications/Compliance | ASTM D6978-05 |
Certifications/Compliance (Europe) | CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 455 Part 2, Food Contact, Category III |
Cleanroom Class | Class 10 (ISO 4) |
AQL | 0.65 |
Color | Natural |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 7 mil |
Finger Thickness (Metric) | 0.18 mm |
Hand | Specific |
Latex Free | Yes |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'