missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ Ultimate BUPS Sterile Polychloroprene Cleanroom Gloves
429.32 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
Description
Sterile polychloroprene gloves offer chemical resistance and enhanced tactility. Recommended for Class 10/ISO 4 Cleanrooms.
- Polychloroprene
- Beaded cuff, powder free
- Anti-static properties
- Chemical protection and tactility
- Sterility assurance level
- Tested against ASTM D6978 for cytotoxic drugs
Specifications
Certifications/Compliance | ASTM D6978-05, USP 797, USP 800 |
Certifications/Compliance (Europe) | CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 455 Part 2, Food Contact, Category III |
Cleanroom Class | Class 10 (ISO 4) |
AQL | 0.65 |
Color | Natural |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 5.5 mil |
Finger Thickness (Metric) | 0.14 mm |
Hand | Specific |
Material | Polychloroprene |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'