missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ Vector BVA-E Vinyl Gloves

Catalog Number 15228248
122.74 GBP valid until 2024-12-31
Use promo code "22919" to get your promotional price.


Click to view available options
Size:
Small
Medium
Large
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Non-sterile vinyl gloves provide ESD properties and tactility for precision work. Suitable for Class 100/ISO 5 critical environments.

  • 12 in. (30 cm) Ambidextrous
  • Non-sterile vinyl (PVC)
  • Powder free, latex-free
  • Beaded cuff provides easier donning and stability on the arm
  • ESD properties
  • Eliminates Type 1 Latex Allergies
  • Processed in a cleanroom environment to ensure compatibility with ISO Class 5 operating conditions
  • Complies to the requirements of the European Glove Standard EN420:2003 and the European Medical Gloves Standard (EN455 Parts 1, 2 & 3)
  • In accordance with ISO 2859
  • Manufactured in a facility holding the ISO 9001:2008 & 89/686/EEC certification
Certifications/Compliance (Europe) EN 420:2003 + A1:2009, Category I
Cleanroom Class Class 100 (ISO 5)
AQL 1.5
Color Clear
Exterior Finish No Texture
Finger Thickness (English) 3.9 mil
Finger Thickness (Metric) 0.10 mm
Hand Ambidextrous
Latex Free Yes
Material Vinyl
Palm Thickness (English) 3.5 mil
Palm Thickness (Metric) 0.09 mm
Powdered Powder Free
Size Small
Sterility Non-sterile
Thickness (English) 3.9 mil
Thickness (Metric) 0.10 mm
Manufacturing/QMS Audit Standards ISO 9001, PPE Regulation 2016 425 Module D
Model BVA-E-S
Series BioClean™ Vector BVA-E
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'