missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ Vector BVA-E Vinyl Gloves
122.74 GBP valid until 2024-12-31
Use promo code "22919" to get your promotional price.
Use promo code "22919" to get your promotional price.
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- 12 in. (30 cm) Ambidextrous
- Non-sterile vinyl (PVC)
- Powder free, latex-free
- Beaded cuff provides easier donning and stability on the arm
- ESD properties
- Eliminates Type 1 Latex Allergies
- Processed in a cleanroom environment to ensure compatibility with ISO Class 5 operating conditions
- Complies to the requirements of the European Glove Standard EN420:2003 and the European Medical Gloves Standard (EN455 Parts 1, 2 & 3)
- In accordance with ISO 2859
- Manufactured in a facility holding the ISO 9001:2008 & 89/686/EEC certification
Specifications
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, Category I |
Cleanroom Class | Class 100 (ISO 5) |
AQL | 1.5 |
Color | Clear |
Exterior Finish | No Texture |
Finger Thickness (English) | 3.9 mil |
Finger Thickness (Metric) | 0.10 mm |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Vinyl |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'