missing translation for 'onlineSavingsMsg'
Learn More

Aalborg™ Nitrogen Direct Flow Tube 150mm Reference Scale

Aalborg™ Nitrogen Direct Flow Tube 150mm Reference Scale completes a flowmeter, which is used in fluid systems to indicate the rate of flow of the fluid.

Brand:  Aalborg™ FT-112-06-SA-VN

 View more versions of this product

Product Code. 11758288

  • £106.00 / Each
Estimated Shipment: 23-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Direct reading tubes are straightforward.
  • The measurement scale on each of these tubes reads actual flow at standard conditions in a choice of English or Metric units.
  • Obtaining actual flow rates with these tubes requires the use of a reference scale flow correlation table.
  • Reference scale tubes are useful when measuring flow rates for gases other than air and/or for non-standard conditions.
Specifications

Specifications

500 mL/min.
Nitrogen Direct Flow Tube
150 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products