missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ NoFrost Comfort Freezer
Say goodbye to defrosting. Liebherr™ NoFrost Comfort Freezer eliminates ice formation. Rapidly freeze newly introduced items and efficiently maintain a stable frozen environment. Features clear drawers with glass shelves. Available in multiple sizes to accommodate space requirements and storage needs.
POA
Specifications
Cabinet Material | Steel |
---|---|
Display | MagicEye with LC and Graphic Display |
Color | White |
Defrost | Automatic |
Electrical Requirements | 200 - 240 V 50 Hz 1.3 A |
Description
Rapid, efficient freezing with no icing- NoFrost
- Products are efficient frozen with chilled recirculating air
- Any humidity is expelled so the freezer is always free of ice and nothing frosts over
- Eliminates the need for defrosting
- SuperFrost
- Automatic feature engages when new products are loaded
- Quickly reduces the temperature to -32 °C to quickly and efficiently freeze products
- Switches back to normal mode when frozen (max 65 hours) to save electricity
- FrostSafe
- Drawers are closed all around so the cold does not quickly dissipate quickly when appliance is opened
- Transparent drawers allows content identification without opening the drawer
- Removable drawers allow you to load items directly onto the glass shelves beneath them
- VarioSpacesystem: removable drawers and shelves let you accommodate larger items
- Reversible door hinges permit the door to open from either side
- Adjustable feet for use on uneven floors and included rollers for easy transport
- Electronic temperature control with MagicEye digital touchpad display
- Audible alarm when the door has been left open or the temperature rises
- Slimline door handle with integrated opening mechanism for easy, nearly automatic door opening
- Integrated door lock to keep contents safe and secure
- Premier A++ energy efficiency rating and eco-friendly refrigerant
Specifications
Steel | |
White | |
200 - 240 V 50 Hz 1.3 A |
MagicEye with LC and Graphic Display | |
Automatic |