missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Non-DEHP Flexelene Flexible Tubing
This Flexelene Flexible Polyethylene Tubing combines the excellent inert qualities of polyethylene tubing with the flexibility of a softer tubing for applications such as food and beverage processing, instrumentation, pure water transfer and water conditioning.
£89.45 - £241.00
Specifications
Certifications/Compliance | NSF International Standards 51 and 61, and are FDA |
---|---|
Material | Polyethylene |
Overall Length (Metric) | 30.48 m |
For Use With (Application) | Food and beverage processing, instrumentation, pure-water transfer, water conditioning |
Min. Operating Temperature (Metric) | -40°C |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Maximum Pressure | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Maximum Pressure | Price | Quantity & Availability | |||
11790459
|
Cole-Parmer™
96155-10 |
9.6 mm | 12.7 mm | 240 psi |
£241.00
Each |
Estimated Shipment: 31-01-2025
Log in to see stock. |
|||
11750459
|
Cole-Parmer™
96155-00 |
1.6 mm | 3.2 mm | 420 psi |
£89.45
Each |
Estimated Shipment: 07-01-2025
Log in to see stock. |
|||
11770459
|
Cole-Parmer™
96155-04 |
4.8 mm | 7.9 mm | 320 psi |
£140.00
Each |
In Stock
Log in to see stock. |
|||
11760459
|
Cole-Parmer™
96155-02 |
3 mm | 6.4 mm | 450 psi |
£95.55
Each |
Estimated Shipment: 31-01-2025
Log in to see stock. |
|||
11780459
|
Cole-Parmer™
96155-06 |
6.4 mm | 9.5 mm | 220 psi |
£218.00
Each |
Estimated Shipment: 31-01-2025
Log in to see stock. |
|||
Description
- Plasticizer-free
- 78 (A) durometer hardness
- Abrasion- and chemical-resistant
- Can be used with barbed fittings
- Sterilize with ethylene oxide (ETO)
- Provided in lengths of 100 ft
- Temperature range from −40° to +76°C
- Produced with compounds listed by NSF International Standards 51 and 61, FDA compliant
Specifications
NSF International Standards 51 and 61, and are FDA | |
30.48 m | |
-40°C | |
Abrasion, chemical | |
Ethylene Oxide | |
78 (Shore A) |
Polyethylene | |
Food and beverage processing, instrumentation, pure-water transfer, water conditioning | |
1 Each | |
Sterile | |
Translucent | |
76°C |