missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Non-Filtered Extended Length Pipette Tips
Ensure a better seal with the pipetter module, for higher accuracy and precision.
£41.95 - £89.10
Specifications
Filtered | Non-filtered |
---|---|
Model | Finntip Flex 10mL Ext |
Length (English) | 10.5 in. |
Length (Metric) | 26.7cm |
Format | Bulk |
Product Code | Brand | Volume (Metric) | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Sterility | Price | Quantity & Availability | ||||
10715305
|
Thermo Scientific™
94060970 |
10 mL | Non-sterile |
£89.10
Pack of 100 |
In Stock
Log in to see stock. |
||||
11425748
|
Thermo Scientific™
94060973 |
1000 μL | Sterile |
£41.95
Pack of 50 |
In Stock
Log in to see stock. |
||||
Description
The Thermo Scientific™ Finntip™ Flex™ Pipette Tips reduce the amount of force needed to attach and eject tips, significantly lowering the risk of repetitive stress injury (RSI).
Benefits
- Excellent for single and multichannel pipetting
- Available in six volume ranges: 0.2-10 μL, 1-200 μL, 5-300 μL, 100-1000 μL, 50-1200 μL and 10mL
- Sterile tips are supplied in vacuum sealed, sterilized, 10 x 96 rack and they are certified to be free from DNA, DNase, RNase and Endotoxins
- Save space with refills
Softer Tip
- The soft tip reduces the amount of force needed to attach and eject tips, significantly lowering the risk of repetitive stress injury (RSI)
- It also ensures a better seal with the pipetter module, ensuring higher accuracy and precision
Specifications
Non-filtered | |
10.5 in. | |
Bulk | |
Thermo Scientific Finnpipette | |
Certified Quality |
Finntip Flex 10mL Ext | |
26.7cm | |
Red | |
FinnTip Flex |