missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Non marking tyre with polypropylene centre, 80mm diameter, plain bearing
Brand: Manutan A340966

This item is not returnable.
View return policy
Description
- Grey tyre
- Tread width: 25mm
- Hub bore: 12mm
- Hub width: 40mm
- Plain bearing
- Load capacity: 50kg
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Manutan Non marking tyre with polypropylene centre, 80mm diameter, plain bearing
Spot an opportunity for improvement?Share a Content Correction