missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Non-pressurized Plastic Water Deionizers
Ideal for small laboratories but also for supplying autoclaves and washers in doctors' and dentists' practices, these small compact systems provide demineralized water.
Brand: Thermo Scientific™ 50155433
This item is not returnable.
View return policy
Description
Ideal for small laboratories but also for supplying autoclaves and washers in doctors' and dentists' practices, Thermo Scientific™ Non-Pressurized Plastic Water Deionizers are small compact systems that provide demineralized water.
- Economical design with optimal flow-design for 100% utilization of capacity
- Reliable water quality and environmentally friendly as the resins have long service lives and are able to be regenerate
TKA DI 425
Excellently suited for the preparation of small volumes of water to fulfill daily requirements of up to 10 liters.
Non-pressurized plastic system consisting of:
- Practical disposable cartridge
- Analog conductivity meter
- Hose set
- Wall mount (Included)
TKA DI 750
Water flows from bottom to top for particularly economical optimal utilization - ideal for daily requirements of up to 50 liters.
- Compact Non-pressurized plastic cartridge complete with analog conductivity meter and hose set
- Wall mount is an additional accessory, 03.1404
Specifications of the cartridges
- Cartridge conductivity meters are 230V, 50/60 Hz
- Max temperature is 30°C
- Material is polytheylene
- Connector size is R ¾"
Specifications
DI 425 non-pressurized | |
Polytheylene | |
DI 425 pressureless – replacement (Part Number 01.0426) | |
Non-pressurized Plastic Water Deionizer | |
100 mm |
50 L/hr. | |
425 L | |
0.1 to 20 μS/cm | |
500 mm | |
3 kg |