Learn More
Azpack™ Nylon Non-Releasable Cable Ties, 140 x 3.6mm
Tie up and organize computer cables, wires and other items. Azpack™ Nylon Non-Releasable Cable Ties, 140 x 3.6mm will not unfasten once locking mechanism is engaged.
Brand: Azpack™ 12366367
6.66 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Code : 03
Additional Details : Weight : 0.07200kg
Description
Available in assorted sizes and colors.- Material - nylon
- Operating temperature: cable ties -40°C to 85°C, adhesive bases -20°C to 60°C
- Flammability rating UL94 class V2
Specifications
Cable Tie | |
Green | |
3.6 mm | |
13 kg | |
UL94 Class V2 |
Nylon | |
140 mm | |
140 x 3.6 mm | |
100/Pk. |