missing translation for 'onlineSavingsMsg'
Learn More

Azpack™ Nylon Non-Releasable Cable Ties, 140 x 3.6mm

Product Code. 12396367
Click to view available options
Color:
Black
Blue
Brown
Clear
Green
Orange
Purple
Red
Silver
Yellow
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 12396367

Brand: Azpack™ 12396367

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Tie up and organize computer cables, wires and other items. Azpack™ Nylon Non-Releasable Cable Ties, 140 x 3.6mm will not unfasten once locking mechanism is engaged.

Available in assorted sizes and colors.
  • Material - nylon
  • Operating temperature: cable ties -40°C to 85°C, adhesive bases -20°C to 60°C
  • Flammability rating UL94 class V2

Specifications

Type Cable Tie
Material Nylon
Color Purple
Length (Metric) 140 mm
Width (Metric) 3.6 mm
Dimensions (L x W) 140 x 3.6 mm
Tensile Strength (English) 13 kg
Quantity 100/Pk.
Certifications/Compliance UL94 Class V2
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.