missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph Instruments Manual Vacuum Controller
For use with Hei-VAP Core, Hei-VAP Expert and Hei-VAP Ultimate
Brand: Heidolph Instruments
Additional Details : Weight : 0.62000kg
Description
- Control your house vacuum or any other vacuum source
- Pressure range from 0 to 1020 mbar
- Scaling on display in steps of 50 mbar
- Connection for tubes with 8 mm inner diameter
- Support rod included
- A vacuum valve is not required
- Dimensions: 80 x 80 x 150 mm
Specifications
Borosilicate Glass | |
Non-return Valve | |
115/230 VAC |