Learn More
Kartell™ Non-Sterile Graduated Conical Centrifuge Tube
Increase sample recovery with a conical shaped tube that features a ribbed, easy to use cap. Kartell™ Non-Sterile Graduated Conical Centrifuge Tube is made of high transparency polypropylene and has a large white marking area to increase traceability.
Brand: Kartell™ 8400900
Code : A0
Additional Details : Weight : 0.01000kg
Description
- Withstands temperature extremes of -80°C to +121°C
- Includes blue thread-design plug-seal cap with ribbed edge for safe and easy opening and closing
- Conical bottom for total sample recovery
- Easy-to-read graduations are pre-printed
- Designed for sample collection or transportation
- Apyrogenic and endotoxines free
Specifications
17 mm | |
Blue | |
CE/IVD | |
Crystal Clear | |
Polypropylene | |
White marking area | |
15 mL | |
Conical |
6200 RCF | |
Autoclavable | |
Plug Seal | |
121 mm | |
Yes | |
50 pcs. on PS tray | |
0.5 mL |