missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Non-Sterile Graduated Conical Centrifuge Tube

Increase sample recovery with a conical shaped tube that features a ribbed, easy to use cap. Kartell™ Non-Sterile Graduated Conical Centrifuge Tube is made of high transparency polypropylene and has a large white marking area to increase traceability.

Brand:  Kartell™ 8401400

 View more versions of this product

Product Code. 12543347

  • £245.00 / Pack of 500
Estimated Shipment: 12-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Withstands temperature extremes of -80°C to +121°C
  • Includes blue thread-design plug-seal cap with ribbed edge for safe and easy opening and closing
  • Conical bottom for total sample recovery
  • Easy-to-read graduations are pre-printed
  • Designed for sample collection or transportation
  • Apyrogenic and endotoxines free
Specifications

Specifications

Blue
9400 RCF
CE/IVD
Crystal Clear
Polypropylene
White marking area
50 mL
Conical
30 mm
Autoclavable
Plug Seal
117 mm
Yes
25 pcs. on PS tray
2.5 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers